- Yellow Vertical Drum Safety Cabinet
- Yellow
| Color | Yellow |
| Closure Type | Manual |
| Depth | 34 in |
| Usage | Chemicals |
| Handle Type | Sure-Grip® |
| Material | 18 Gauge Steel |
| Capacity | (2) 55 Gallon Drums |
| Resistance | Flammables |
| No. of Doors | 2 |
| Height | 65 in |
| Weight | 610.0 LB |
| EAN or UPC | 697841115033 |

