Protects workers, reduces fire risks and improves productivity by storing hazardous liquids in code-compliant safety cabinets
Constructed of sturdy, 18-gauge, double-wall, welded steel with 1 1/2" of insulating air space for fire resistance
High performance, self latching doors close easily and securely for maximum protection under fire conditions
Fail-safe closing mechanism ensures three-point latching system works the first time, every time
3" incremental adjusting Spill Slope™ galvanized steel shelves directs spills to back and bottom
Dual vents with flame arresters
Haz-Alert™ reflective labeling offers high visibility when illuminated and trilingual warning label
Finished inside and out with durable, lead-free epoxy/polyester powder paint for chemical resistance
U-Loc™ pad-lockable handle with flush paddle handle and slip-resistant grip
padlock sold separately
Nonprotruding handle and rounded corners on doors provide added protection
Fire tested and approved by FM approvals
complies with OSHA and NFPA
caution
OSHA code 29 CFR 1910.106 states that not more than 60 gallons of Category 1, 2 or 3 flammable liquids, nor 120 gallons of Category 4 flammables may be stored in a safety cabinet
Color
Yellow
Height
65 in
Material
Steel
No. of Shelves
2
Handle Type
Recessed Handle
Depth
34 in
No. of Doors
2
Capacity
90 gal
Closure Type
Manual
Weight
434.0 LB
EAN or UPC
697841114777
FM Approved
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back