- Yellow Safety Cabinet for Flammables
- Yellow
| Height | 65 in |
| Material | 18 Gauge Steel |
| Resistance | Flammables, Chemicals |
| Handle Type | Sure-Grip® |
| Closure Type | Self-Close |
| No. of Doors | 1 |
| Capacity | 45 gal |
| Color | Yellow |
| No. of Shelves | 2 |
| Depth | 18 in |
| Usage | Chemicals |
| Weight | 301.0 LB |
| EAN or UPC | 697841113954 |

