- 60 gal
- Steel
- Red
- 43" Wide
- 65" High
features
- Double wall with 1 1/2" insulating air space
- Easy close, self-latching doors
- Haz-Alert™ reflective labeling offers high visibility when illuminated and trilingual warning label
- Ten-year limited warranty
compliances
- 0
| Height | 65 in |
| Closure Type | Manual, Sure-Grip EX Handle |
| Color | Red |
| No. of Shelves | 5 |
| Handle Type | Recessed Handle |
| Capacity | 60 gal |
| No. of Doors | 2 |
| Material | Steel |
| Depth | 18 in |
| Weight | 303.0 LB |
| EAN or UPC | 697841113817 |
-
FM Approved -
Drop Ship Only



