- 65" High
- 43" Wide
- 18" Deep
- 60 Gal Capacity
- 5 Shelves
applications
- Printing, painting, furniture, and automotive operations
features
- Backed by an exclusive ten-year warranty
- Double wall construction with 1 1/2" insulating air space
- Welded 18-gauge steel finished in tough, chemical-resistant, baked-on powder paint
- Easy-close, self-latching doors for maximum fire protection
- Separate and identify Class III combustibles in high performance paint and ink safety storage cabinets
- Multiple adjustable shelves accommodate many smaller paint cans, aerosols, and inks
- 3" incremental adjusting Spill Slope™ galvanized steel shelves directs spills to back and bottom
- Leaktight 2" sump contains spills
- Three-point latch with double key set for security
- Two 2" vents with integral flame arresters
- Haz-Alert™ reflective labeling offers high visibility when illuminated and trilingual warning label
- Leveling feet included for balance on uneven surfaces
- Unique hidden mechanism maximizes storage space
- Fusible links hold doors open and melt at 165 °F (74 °C) to close doors shut under fire conditions
compliances
- 0
caution
- Do not run Worm Gear units over 200 °F.
| Handle Type | Recessed Handle |
| No. of Shelves | 5 |
| Closure Type | Manual |
| Color | Yellow |
| No. of Doors | 2 |
| Depth | 18 in |
| Capacity | 60 gal |
| Height | 65 in |
| Material | Steel |
| Weight | 303.0 LB |
| EAN or UPC | 697841113800 |
-
Drop Ship Only


