- 40 gal
- Steel
- Red
- 43" Wide
- 44" High
features
- Double wall with 1 1/2" insulating air space
- Easy close, self-latching doors
- Haz-Alert™ reflective labeling offers high visibility when illuminated and trilingual warning label
- Ten-year limited warranty
compliances
- 0
caution
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
| No. of Doors | 2 |
| Closure Type | Manual, Sure-Grip EX Handle |
| Handle Type | Recessed Handle |
| No. of Shelves | 3 |
| Capacity | 40 gal |
| Depth | 18 in |
| Color | Red |
| Height | 44 in |
| Material | Steel |
| Weight | 246.5 LB |
| EAN or UPC | 697841113381 |
-
FM Approved -
Drop Ship Only



