- Blue Steel Safety Cabinet for Corrosives
- Blue
| Capacity | 30 gal |
| Resistance | Solvent, Chemicals, Acid, Alkalies |
| Width | 43 in |
| Closure Type | Manual |
| Handle Type | Sure-Grip® |
| Material | 18 Gauge Steel |
| Color | Blue |
| Depth | 18 in |
| Usage | Chemicals |
| No. of Doors | 2 |
| No. of Shelves | 1 |
| Height | 44 in |
| Weight | 239.0 LB |
| EAN or UPC | 697841113299 |

