- Yellow Undercounter Cabinet
- Yellow
| Resistance | Flammables |
| Height | 35 in |
| Closure Type | Manual |
| Material | 18 Gauge Steel |
| No. of Shelves | 1 |
| Depth | 22 in |
| Usage | Chemicals |
| No. of Doors | 2 |
| Handle Type | Sure-Grip® |
| Color | Yellow |
| Capacity | 22 gal |
| Weight | 192.0 LB |
| EAN or UPC | 697841113077 |

