Justrite
892200
Sure-Grip® EX Slimline Safety Cabinet for Flammables
Item #101405119
-
FM Approved -
Drop Ship Only
- 65" High
- 23 1/4" Wide
- 18" Deep
- 22 Gal Capacity
- 3 Shelf
features
- Combines durability and safety into a space-saving design
- Double wall, air insulated, welded steel construction offers fire resistance
- Three-point, self-latching door on a continuous piano hinge provides smooth, secure closure
- Spill Slope™ galvanized steel shelves directs spills to back and bottom into the leak-proof sump
- 2" leakproof sump for spill control
- Dual vents
- Adjustable leveling feet
- Grounding connector
- Haz-Alert™ reflective labeling offers high visibility when illuminated and trilingual warning label
- Ten-year limited warranty
- Complies with OSHA regulations
- Meets NFPA standards
- FM approved
- Small footprint offers advantage when workspace is at a premium
| No. of Doors | 1 |
| Closure Type | Manual |
| No. of Shelves | 3 |
| Color | Yellow |
| Height | 65 in |
| Handle Type | Recessed Handle |
| Depth | 18 in |
| Material | Steel |
| Capacity | 22 gal |
| Weight | 208.0 LB |
| EAN or UPC | 697841112902 |
-
FM Approved -
Drop Ship Only


