- Yellow Piggyback Safety Cabinet
- Yellow
| Material | 18 Gauge Steel |
| Usage | Chemicals |
| Capacity | 12 gal |
| Closure Type | Manual |
| Color | Yellow |
| Resistance | Flammables |
| No. of Doors | 2 |
| No. of Shelves | 0 |
| Height | 18 in |
| Handle Type | Sure-Grip® |
| Depth | 18 in |
| Weight | 129.0 LB |
| EAN or UPC | 697841112421 |

