- HazMat Safety Cabinet
- 60 gal Volume Capacity
- 2 Doors
- 2 Shelves
| Usage | Hazardous Materials |
| Material | Steel |
| Handle Type | Sure-Grip EX |
| Capacity (Volume) | 60 gal |
| Gauge Size | 18 gauge |
| Manufacturer Name | JUSTRITE |
| Base Depth | 34 in |
| Door Type | Self-Close |
| No. of Shelves | 2 |
| No. of Doors | 2 |
| Locking Type | 3-point bullet self-latching system, keyed lock, with optional padlock (not included) acceptance |
| Color | Royal Blue |
| Capacities | 60 gal |
| Weight | 370.0 LB |
| EAN or UPC | 697841154711 |

