- HazMat Safety Cabinet
- Slimline
- 54 gal Volume Capacity
- 1 Doors
- 3 Shelves
| No. of Shelves | 3 |
| Capacities | 54 gal |
| Base Depth | 34 in |
| Type | Slimline |
| Gauge Size | 18 gauge |
| Material | Steel |
| Locking Type | 3-point bullet self-latching system, keyed lock, with optional padlock (not included) acceptance |
| Handle Type | Sure-Grip EX |
| Manufacturer Name | JUSTRITE |
| Usage | Hazardous Materials |
| No. of Doors | 1 |
| Capacity (Volume) | 54 gal |
| Door Type | Self-Close |
| Color | Royal Blue |
| Weight | 319.0 LB |
| EAN or UPC | 697841154612 |

