- HazMat Cabinet
- ChemCor Countertop
- 4 gal Volume Capacity
- 1 Doors
- 1 Shelves
| Gauge Size | 18 gauge |
| Material | Steel |
| No. of Doors | 1 |
| Color | Royal Blue |
| Type | ChemCor Countertop |
| Usage | Hazardous Materials |
| Capacities | 4 gal |
| Door Type | Self-Close |
| Capacity (Volume) | 4 gal |
| Base Depth | 17 in |
| Locking Type | 3-point bullet self-latching system, keyed lock, with optional padlock (not included) acceptance |
| No. of Shelves | 1 |
| Handle Type | Sure-Grip EX |
| Manufacturer Name | JUSTRITE |
| Weight | 69.0 LB |
| EAN or UPC | 697841154537 |

