
- Anti-Static Wires
- 3 ft Length
Connection Type | Dual Alligator Clips (0.625 in Jaws) |
Length | 3 ft |
Wire Type | Flexible |
Weight | 0.3 LB |
EAN or UPC | 697841001824 |

Connection Type | Dual Alligator Clips (0.625 in Jaws) |
Length | 3 ft |
Wire Type | Flexible |
Weight | 0.3 LB |
EAN or UPC | 697841001824 |