- Steel Material
- 2 gal Capacity
- Green Color
| Capacity | 2 gal |
| Color | Green |
| Type | Type II |
| Material | Steel |
| Weight | 6.52 LB |
| EAN or UPC | 697841140509 |
| Capacity | 2 gal |
| Color | Green |
| Type | Type II |
| Material | Steel |
| Weight | 6.52 LB |
| EAN or UPC | 697841140509 |