- 2 gal
- 11 3/8" OD
- 11 1/4" High
- Steel
- Wash Tank w/Drain Basket
| Material | Steel |
| Temp Description | Wash Tank w/Drain Basket |
| Capacity | 2 gal |
| Height | 11 1/4 in |
| Basket Model No. | 27902 |
| Outside Dia. | 11.375 in |
| Capacity w/Basket | 2 |
| Type | N/A |
| Capacity w/o Basket | 3 |
| Weight | 9.6 LB |
| EAN or UPC | 697841010710 |

