- 5 gal
- Steel
- 15" OD
- 16" High
- Mixing Tank
features
- Minimizes the risk of spills or fire when mixing hazardous, flammable liquids
- Lid is fully removable and clamps securely shut
- Gasket seals tightly to prevent flammable vapors from escaping
- Lid can be padlocked for added security
- Self-closing spout on the lid automatically ventilates the interior, and an internal flame arrester protects the contents from ignition sources
- Safety bonding tab can be used to reduce static electricity build-up
- Swinging bail handle makes tank easy to carry
- Rugged 24-gauge coated steel construction is finished with a powder paint for maximum durability and chemical resistance
- Meets EPA 40 CFR 63.803(g) work practice standard storage requirements
- Meets EPA requirements by limiting VHAP (volatile hazardous air pollutants) emissions
| Capacity | 5 gal |
| Height | 16 in |
| Temp Description | Mixing Tank |
| Outside Dia. | 15 in |
| Type | N/A |
| Material | Steel |
| Weight | 8.7 LB |
| EAN or UPC | 697841045279 |

