- 5 gal
- 13 3/4" OD
- 13" High
- Steel
- Dip Tank w/o Drain Basket
features
- Useful for cleaning parts and sub-assemblies where the volume of work does not warrant use of a larger rinse tank
- They are easily moved to accommodate changing production requirements
- Dip tanks have manually operated covers that stay open for convenient access
- Covers are equipped with a self-closing mechanism and fusible link, which melts at 165 °F (74 ºC) to automatically close the cover in case of fire
- Constructed of 24-gauge, lead-free coated steel and finished in a durable powder paint for long use
compliances
- 0
| Color | Red |
| Capacity Volume | 5 gal |
| Usage | Chemicals |
| Type | Hazardous Liquid Cleaning Tank |
| Height | 13 in |
| Capacity w/Basket | 3 |
| Material | 24-gauge Premium Coated Steel |
| Resistance | Wear, Flame Resistant |
| Temp Description | Dip Tank w/o Drain Basket |
| Outside Dia. | 13.75 in |
| Capacity w/o Basket | 5 |
| Capacity | 5 gal |
| Basket Model No. | 27903 |
| Diameter | 13 3/4 in |
| Opening Type | Closed - Lid |
| Weight | 10.0 LB |
| EAN or UPC | 697841010611 |
-
FM Approved


