- 2 - 7 gal Chambers
- Steel
- 24" Long
- 16" Wide
- 8 3/4" Deep
features
- Allow workers to remove heavy grime on one side and do the final rinse in clean solvent on the other side
- Other construction features are the same as the single chamber floor standing rinse tank
- Each chamber has its own 3/4" drain plug
- Tanks are evenly divided into left and right sections
- FM approved
| Material | Steel |
| Temp Description | Floor Standing Rinse Tank |
| Type | N/A |
| Depth | 8.75 in |
| Capacity | 2 x 7 gal |
| Length | 24 in |
| Weight | 62.0 LB |
| EAN or UPC | 697841009974 |

