- Steel
- Weather Iron
- 34" Wide
- 65" High
- 18" Deep
| No. of Shelves | 4 |
| Capacity | N/A |
| Handle Type | Recessed Lock |
| Depth | 18 in |
| Material | Steel |
| Color | Weather Iron |
| No. of Doors | 2 |
| Closure Type | Manual |
| Height | 65 in |
| Weight | 286.0 LB |
| EAN or UPC | 697841075283 |
| No. of Shelves | 4 |
| Capacity | N/A |
| Handle Type | Recessed Lock |
| Depth | 18 in |
| Material | Steel |
| Color | Weather Iron |
| No. of Doors | 2 |
| Closure Type | Manual |
| Height | 65 in |
| Weight | 286.0 LB |
| EAN or UPC | 697841075283 |