- 49 - 2 1/2 liter bottles
- Wood Laminate
- Blue
- 42" Wide
- 60" High
| Depth | 17.875 in |
| No. of Shelves | 2 |
| Width | 42 in |
| Capacity | (49) 2 1/2 liter bottles |
| Material | Wood Laminate |
| No. of Doors | 2 |
| Closure Type | Manual |
| Color | Blue |
| Height | 60 in |
| Handle Type | Pull Handle |
| Weight | 276.0 LB |
| EAN or UPC | 697841006638 |

