- Up to 5000 lb Cabinet Capacity
- Steel
- Sand
- 36" Wide
- 60" High
| Capacity | Up to 5000 lb cabinet capacity |
| Closure Type | Self-Latching |
| Depth | 21 in |
| Color | Sand |
| Material | Steel |
| No. of Shelves | 3 |
| Height | 60 in |
| Handle Type | Flush Mounted Handle |
| No. of Doors | 2 |
| Weight | 240.0 LB |
| EAN or UPC | 697841068698 |

