- 12" OD
- 20" High
- Red
- 5 gal Polyethylene Can w/Plated Steel Hardware
compliances
- 0
| Usage | Chemicals |
| Height | 20 in |
| Type | Flammable Waste Can |
| Material | Polyethylene |
| Capacity Volume | 5 gal |
| Color | Red |
| Temp Description | 5 gal Polyethylene Can w/Plated Steel Hardware |
| Diameter | 12 in |
| Opening Type | Closed - Single Spout |
| Capacity | 5 gal |
| Outside Dia. | 12 in |
| Resistance | Chemical, Leak |
| Weight | 10.1 LB |
| EAN or UPC | 697841040595 |

