- 7 1/4" OD
- 11 1/2" High
- Red
- 1 gal Oval Polyethylene Safety Shelf Can w/Self-close Stainless Steel Faucet 08919
compliances
- 0
| Height | 11 1/2 in |
| Resistance | Flame Retardant, Chemicals |
| Diameter | 7 1/4 in |
| Material | Polyethylene |
| Capacity Volume | 1 gal |
| Type | Hazardous Liquid Storage Can |
| Usage | Chemicals |
| Capacity | 1 gal |
| Outside Dia. | 7.25 in |
| Color | Red |
| Temp Description | 1 gal Oval Polyethylene Safety Shelf Can w/Self-close Stainless Steel Faucet 08919 |
| Opening Type | Closed - Single Spout & Faucet |
| Weight | 3.0 LB |
| EAN or UPC | 697841005709 |

