- 1 qt
- 4" OD
- 10 1/2" High
- Nonmetallic Dispensing Can
features
- Brass valves are recommended for flammables
- Rugged high-density polyethylene body is textured and shaped for a firm grip
- Brass dispenser valves are leakproof and self-closing to minimize spills and control excess
- Permit easy, one-hand dispensing of liquids directly onto work surface
- Translucent color makes it easy to detect liquid level
compliances
- 0
| Color | Red |
| Height | 10 1/2 in |
| Opening Type | Closed - Valves |
| Diameter | 4 in |
| Material | Polyethylene |
| Temp Description | Nonmetallic Dispensing Cans |
| Capacity | 1 qt |
| Spout Opening I.D. | 0.25 in |
| Usage | Chemicals |
| Outside Dia. | 4 in |
| Type | Hazardous Liquid Storage Can |
| Capacity Volume | 1 qt |
| Resistance | Flammables |
| Opening Size | 1/4 in |
| Weight | 0.8 LB |
| EAN or UPC | 697841005570 |
-
FM Approved


