- 8 oz
- 3 1/8" OD
- 5 1/2" High
- Nonmetallic Dispensing Can
features
- Permit easy, one-hand dispensing of liquids directly onto work surface
- Brass dispenser valves are leakproof and self-closing to minimize spills and control excess
- Brass valves are recommended for flammables
- Rugged high-density polyethylene body is textured and shaped for a firm grip
- Translucent color makes it easy to detect liquid level
compliances
- 0
| Type | Hazardous Liquid Storage Can |
| Material | Polyethylene |
| Height | 5 1/2 in |
| Resistance | Flammables |
| Opening Type | Closed - Valves |
| Capacity Volume | 8 oz |
| Capacity | 8 oz |
| Color | Translucent |
| Outside Dia. | 3.125 in |
| Usage | Chemicals |
| Opening Size | 1/4 in |
| Spout Opening I.D. | 0.25 in |
| Diameter | 3 1/8 in |
| Weight | 0.5 LB |
-
FM Approved


