- 12" OD
- 14 3/4" High
- White
- 2 gal Wide Mouth Polyethylene Container w/Stainless Steel Hardware
| Height | 14 3/4 in |
| Capacity | 2 gal |
| Outside Dia. | 12 in |
| Temp Description | 2 gal Wide Mouth Polyethylene Container w/Stainless Steel Hardware |
| Color | White |
| Material | Polyethylene |
| Type | N/A |
| Weight | 7.4 LB |
| EAN or UPC | 697841005488 |

