- 10 3/4" OD
- 14 1/4" High
- White
- 2 1/2 gal Polyethylene Container w/Stainless Steel Hardware
| Capacity Volume | 2 1/2 gal |
| Temp Description | 2 1/2 gal Polyethylene Container w/Stainless Steel Hardware |
| Diameter | 10 3/4 in |
| Capacity | 2 1/2 gal |
| Material | Polyethylene |
| Outside Dia. | 10.75 in |
| Usage | Chemicals |
| Resistance | Flame Retardant, Corrosive Process, Acid, Caustics |
| Type | Hazardous Liquid Storage Can |
| Opening Type | Closed - Single Spout |
| Color | White |
| Height | 15 1/4 in |
| Weight | 5.6 LB |
| EAN or UPC | 697841005372 |

