- 4 5/8" Wide
- 7 5/8" Long
- 12 3/4" High
- White
- 1 gal Oval Polyethylene Container w/Stainless Steel Hardware
compliances
- 0
| Fitting 1 Liquid Intake_O-Ring | EPDM |
| Length | 4 5/8 in |
| Width | 7 5/8 in |
| Temp Description | 1 gal Oval Polyethylene Safety Disposal Can |
| Fitting 1 Liquid Intake_Tubing Size | 3/8 in |
| Type | N/A |
| Fitting 2 Vapor Release_Material | Polyethlene |
| Fitting 2 Vapor Release_O-Ring | EPDM |
| Fitting 2 Vapor Release_Tubing size | 3/8 in |
| Material | Polyethylene |
| Height | 12 3/4 in |
| Capacity | 1 gal |
| Fitting 1 Liquid Intake_Material | Polyethlene |
| Weight | 2.1 LB |
| EAN or UPC | 697841067943 |

