- Flex Hoses
- 9 in Length
features
- Flex hose for type II safety cans
| Hose OD | 1 in |
| Length | 9 in |
| Used With | Type ll Safety Cans |
| Weight | 0.54 LB |
| EAN or UPC | 697841004405 |
| Hose OD | 1 in |
| Length | 9 in |
| Used With | Type ll Safety Cans |
| Weight | 0.54 LB |
| EAN or UPC | 697841004405 |