- 11 5/8" OD
- 16 3/4" High
- Red
- 5 gal Steel Drain Can w/Plated Steel 8 7/8" Funnel
compliances
- 0
| Material | 24-gauge Premium Coated Steel |
| Height | 16 3/4 in |
| Capacity | 5 gal |
| Usage | General Protection |
| Type | Flammable Waste Can |
| Outside Dia. | 11.625 in |
| Resistance | Flame Retardant |
| Color | Red |
| Temp Description | 5 gal Steel Drain Can w/Plated Steel 8 7/8" Funnel |
| Capacity Volume | 5 gal |
| Diameter | 11 5/8 in |
| Weight | 8.0 LB |
| EAN or UPC | 697841004115 |

