- 11 1/2" OD
- 17" High
- Red
- 5 gal Safety Can w/27 1/2" Carbon Steel Pump
compliances
- 0
| Color | Red |
| Material | Steel |
| Temp Description | 5 gal Safety Can w/27 1/2" Carbon Steel Pump |
| Capacity | 5 gal |
| Height | 17 in |
| Type | N/A |
| Outside Dia. | 11.5 in |
| Weight | 14.0 LB |
| EAN or UPC | 697841003866 |

