- 3 gal
- 13 1/2" OD
- 6" High
- Steel Bench Can
| Height | 6 in |
| Capacity Volume | 3 gal |
| Opening Type | Closed - Lid |
| Type | Hazardous Liquid Cleaning Can |
| Outside Dia. | 13.5 in |
| Temp Description | Steel Bench Can |
| Resistance | Wear, Flame Arrester |
| Usage | Chemicals |
| Color | Red |
| Capacity | 3 gal |
| Diameter | 13 1/2 in |
| Dasher Dia. | 12 1/8 in |
| Material | 24-gauge Premium Coated Steel |
| Weight | 9.5 LB |
| EAN or UPC | 697841003606 |

