- 2 gal
- 11 1/2" OD
- 5 7/8" High
- Steel Bench Can
| Height | 5 7/8 in |
| Resistance | Wear, Flame Arrester |
| Outside Dia. | 11.5 in |
| Type | Hazardous Liquid Cleaning Can |
| Diameter | 11 1/2 in |
| Capacity | 2 gal |
| Color | Red |
| Usage | Chemicals |
| Dasher Dia. | 9 3/4 in |
| Material | 24-gauge Premium Coated Steel |
| Opening Type | Closed - Lid |
| Temp Description | Steel Bench Can |
| Capacity Volume | 2 gal |
| Weight | 7.5 LB |
| EAN or UPC | 697841003354 |

