- 6 qt
- 9 3/8" OD
- 7 1/2" High
- Steel Swab Pail
| Dasher Dia. | 7 1/2 in |
| Temp Description | Steel Swab Pail |
| Capacity | 6 qt |
| Diameter | 9 3/8 in |
| Capacity Volume | 6 qt |
| Opening Type | Closed - Lid |
| Height | 7 1/2 in |
| Material | Premium Coated Steel |
| Type | Hazardous Liquid Cleaning Can |
| Thickness Specification | 24 gauge |
| Color | Red |
| Outside Dia. | 9.375 in |
| Usage | Chemicals |
| Weight | 6.0 LB |
| EAN or UPC | 697841003217 |

