- 1 gal
- 9 3/8" OD
- 4 1/2" High
- Steel Bench Can
| Height | 4 1/2 in |
| Outside Dia. | 9.375 in |
| Capacity Volume | 1 gal |
| Material | 24-gauge Premium Coated Steel |
| Temp Description | Steel Bench Can |
| Resistance | Wear, Flame Arrester |
| Capacity | 1 gal |
| Dasher Dia. | 7 1/2 in |
| Type | Hazardous Liquid Cleaning Can |
| Color | Red |
| Diameter | 9 3/8 in |
| Opening Type | Closed - Lid |
| Usage | Chemicals |
| Weight | 5.0 LB |
| EAN or UPC | 697841003156 |

