- 1 gal
- 7 1/4" OD
- 11" High
- Plunger Can
features
- Dispense flammable liquids safely and easily
- Smart pump mechanism helps streamline swabbing operations
- Made of chemically resistant Ryton® and brass
- Designed to leave less liquid in the bottom – can continues to pump with as little as 1/4" liquid remaining
- Less refilling
- Increased work cycle
- Fewer transfers of flammable liquids
- Ten-year limited warranty
- Increases saturation level over 50%
compliances
- 0
| Height | 10 1/2 in |
| Outside Dia. | 7.25 in |
| Dasher Assembly Material | Steel |
| Type | N/A |
| Capacity | 1 gal |
| Material | Steel |
| Plunger Assembly Material | Brass |
| Temp Description | Plunger Can |
| Dasher Dia. | 5 in |
| Weight | 3.5 LB |
| EAN or UPC | 697841002951 |
-
FM Approved -
Drop Ship Only



