- 1 qt
- 4 7/8" OD
- 5 1/2" High
- Steel Bench Can
| Color | Red |
| Type | Hazardous Liquid Cleaning Can |
| Material | 24-gauge Premium Coated Steel |
| Temp Description | Steel Bench Can |
| Diameter | 4 7/8 in |
| Usage | Chemicals |
| Outside Dia. | 4.875 in |
| Opening Type | Closed - Lid |
| Capacity | 1 qt |
| Dasher Dia. | 4 1/2 in |
| Resistance | Wear, Flame Arrester |
| Capacity Volume | 1 qt |
| Height | 5 1/2 in |
| Weight | 1.5 LB |
| EAN or UPC | 697841002821 |

