- 1 pint
- 4 7/8" OD
- 6" High
- Plunger Can
features
- Dispense flammable liquids safely and easily
- Smart pump mechanism helps streamline swabbing operations
- Made of chemically resistant Ryton® and brass
- Designed to leave less liquid in the bottom – can continues to pump with as little as 1/4" liquid remaining
- Less refilling
- Increased work cycle
- Fewer transfers of flammable liquids
- Ten-year limited warranty
- Increases saturation level over 50%
compliances
- 0
| Temp Description | Plunger Can |
| Color | Red |
| Capacity | 1 pt |
| Plunger Assembly Material | Brass |
| Material | 24-gauge Premium Coated Steel |
| Diameter | 4 7/8 in |
| Type | Hazardous Liquid Storage Can |
| Resistance | Solvent, Flame Arrester |
| Dasher Assembly Material | Steel |
| Dasher Dia. | 2 3/4 in |
| Height | 6 in |
| Capacity Volume | 1 pt |
| Opening Type | Closed - Plunger |
| Outside Dia. | 4.875 in |
| Weight | 1.5 LB |
| EAN or UPC | 697841002616 |
-
FM Approved


