- Red Oily Waste Can
- Red
| Diameter | 18 3/8 in |
| Material | 24-gauge Premium Coated Steel |
| Resistance | Flame Retardant, Wear, Combustibles |
| Color | Red |
| Usage | General Protection |
| Capacity Volume | 21 gal |
| Height | 23 7/16 in |
| Type | Hand Operated Cover |
| Weight | 20.1 LB |
| EAN or UPC | 697841002524 |

