- 14 gal
- Steel Oily Waste Can w/Foot Operated Lid
features
- Self-closing cover
- FM approved and UL® listed
- Raised, flow-through base promotes air flow
- Meets OSHA requirements
- For use with solvent cloths and wiping rags
- Foot lever
- Galvanized steel body with powder coat paint finish
| Height | 20 1/4 in |
| Outside Dia. | 16 1/16 in |
| Type | N/A |
| Material | Steel |
| Color | Red |
| Capacity | 14 |
| Weight | 15.5 LB |
| EAN or UPC | 697841002470 |
-
FM Approved -
Drop Ship Only



