- 9 5/8" OD
- 9 1/8" High
- Yellow
- 2 gal Countertop Oily Waste Can
compliances
- 0
| Height | 9 1/8 in |
| Type | N/A |
| Temp Description | 2 gal Countertop Oily Waste Can |
| Color | Yellow |
| Outside Dia. | 9.625 in |
| Material | Steel |
| Capacity | 2 gal |
| Weight | 5.0 LB |
| EAN or UPC | 697841049147 |

