- Red Oily Waste Can
- Red
| Material | 24-gauge Premium Coated Steel |
| Diameter | 9 5/8 in |
| Usage | General Protection |
| Height | 9 1/8 in |
| Capacity Volume | 2 gal |
| Resistance | Flame Retardant, Wear, Combustibles |
| Type | Counter Top |
| Color | Red |
| Weight | 6.0 LB |
| EAN or UPC | 697841048980 |

