- Red Oily Waste Can
- Red
| Color | Red |
| Height | 15 7/8 in |
| Usage | General Protection |
| Diameter | 11 7/8 in |
| Resistance | Flame Retardant, Wear, Combustibles |
| Capacity Volume | 6 gal |
| Material | 24-gauge Premium Coated Steel |
| Type | Hand Operated Cover |
| Weight | 8.6 LB |
| EAN or UPC | 697841002234 |

