EGH-1740 With Newall DP700 DRO With Taper Attachment
description
Dependable, reliable, quality. Combining the durability and strength of Meehanite® castings with precision engineering, Elite Geared Head Lathes turn out high quality components turn after turn. Designed with a universal gearbox to allow for a wide range of threading without gear changes, and Turcite-B coatings between the bed and carriage to provide smooth and accurate movement, these machines provide the perfect blend of performance and reliability you can come to expect from JET Elite.
features
3-1/8" Spindle Bore
Nylon safety gears in the end train prevent overloading, increasing safety
Universal gearbox supports inch, metric, modular and diametral threads, without changing gears
Enclosed coolant system contains excess coolant for increased safety
Front facing chip pan allows easy chip removal from the front of the machine
Steady rests feature ball bearing guides for smooth material movements
Fully lit with CNC style lighting, the enclosed full length splash guard is expertly designed to contain all chips and coolant
Class 7 precision taper roller bearings keep spindle run out to a maximum of 0.0004
Hardened and ground gears in headstock reduce vibration and deflection
Wider bedways absorb vibration
Weight
4564.0 LB
EAN or UPC
731325283105
We're here for you
with Service Centers across the country - We have your back