Skip to content Skip to navigation menu
Jet Equipment & ToolsJT9-892409

JT9-892409

E-1340VS With ACU-RITE 203 CSS DRO With Collet Closer
Item #116404582
  • E-1340VS With ACU-RITE 203 CSS DRO With Collet Closer
Jet Equipment & ToolsJT9-892409
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • E-1340VS With ACU-RITE 203 CSS DRO With Collet Closer

description

  • EVS LATHES COMPACT. POWERFUL. PERFECTION. These lathes pack large lathe features into compact footprints that make them perfect for schools, small shops, and engineering labs. Featuring an Electro-magnetic brake, 3 Jaw Chuck, ball bearing-mounted steady & follow rests and CNC Style Lighting with enclosed splash guard, these lathes are CSA / CUS Certified, and truly are Elite!

features

  • Electromagnetic assisted foot brake for rapid braking
  • Inverter drive system provides infinitely variable spindle speeds
  • Steady and follow rest feature double sealed ball bearing guides for smooth material movements
  • Chuck guards are standard equipment on all ELITE lathes for increased safety
  • Front facing chip pan allows easy chip removal from the front of the machine
  • 1-1/2" Spindle Bore
  • Two speed gearbox allows low speeds from 40-365 RPM to high speeds from 165-2000 RPM
  • Hardened and ground gears in headstock reduce vibration and deflection
  • Class 7 precision taper roller bearings keep spindle run out to a maximum of 0.0004
  • Fully lit with CNC style lighting, the enclosed full length splash guard is expertly designed to contain all chips and coolant
Weight 1821.0 LB
EAN or UPC 731325282535
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison