E-1236VS With ACU-RITE 303 CSS DRO With Taper Attachment and Collet Closer
description
EVS LATHES COMPACT. POWERFUL. PERFECTION. These lathes pack large lathe features into compact footprints that make them perfect for schools, small shops, and engineering labs. Featuring an Electro-magnetic brake, 3 Jaw Chuck, ball bearing-mounted steady & follow rests and CNC Style Lighting with enclosed splash guard, these lathes are CSA / CUS Certified, and truly are Elite!
features
Electromagnetic assisted foot brake for rapid braking
Inverter drive system provides infinitely variable spindle speeds
Steady and follow rest feature double sealed ball bearing guides for smooth material movements
Chuck guards are standard equipment on all ELITE lathes for increased safety
Front facing chip pan allows easy chip removal from the front of the machine
1-9/16" Spindle Bore
Two speed gearbox allows low speeds from 40-365 RPM to high speeds from 165-2000 RPM
Hardened and ground gears in headstock reduce vibration and deflection
Class 7 precision taper roller bearings keep spindle run out to a maximum of 0.0004
Fully lit with CNC style lighting, the enclosed full length splash guard is expertly designed to contain all chips and coolant
Weight
1655.0 LB
EAN or UPC
731325282351
We're here for you
with Service Centers across the country - We have your back