- Elite 17x40 Geared head Large Spindle Bore
description
- Dependable, reliable, quality. Combining the durability and strength of Meehanite® castings with precision engineering, Elite Geared Head Lathes turn out high quality components turn after turn. Designed with a universal gearbox to allow for a wide range of threading without gear changes, and Turcite-B coatings between the bed and carriage to provide smooth and accurate movement, these machines provide the perfect blend of performance and reliability you can come to expect from JET Elite.
features
- 3-1/8" Spindle Bore
- Nylon safety gears in the end train prevent overloading, increasing safety
- Universal gearbox supports inch, metric, modular and diametral threads, without changing gears
- Enclosed coolant system contains excess coolant for increased safety
- Front facing chip pan allows easy chip removal from the front of the machine
- Steady rests feature ball bearing guides for smooth material movements
- Fully lit with CNC style lighting, the enclosed full length splash guard is expertly designed to contain all chips and coolant
- Class 7 precision taper roller bearings keep spindle run out to a maximum of 0.0004
- Hardened and ground gears in headstock reduce vibration and deflection
- Wider bedways absorb vibration
| Weight | 4409.0 LB |
| EAN or UPC | 731325265651 |

