JET JTM-1254VS MILLS WITH ACU-RITE 200S DRO - JTM-1254VS With ACU-RITE 200S DRO, X Powerfeed
description
The JET JTM-1254RVS and JTM-1254VS combine durability, strength and precision engineering, resulting in 12” x 54” Variable Speed Vertical Milling Machines that turn out high quality components. These heavy-duty mills are offered in both R-8 & NT-40 Spindles with all the features you've come to expect backed by the industry-leading JET Two Year Warranty.
features
Certified Meehanite® Castings
Precision bored and honed milling head
High precision Class 7 spindle bearings
Quick Spindle Feed Nut
Three-stage power downfeed with automatic stop
Heavy-duty spindle brake
Precision hardened and ground ways and table
Three Precision ground t-slots
Turcite B on X & Y Axis
Adjustable gibs throughout
Weight
3696.0 LB
EAN or UPC
731325516180
We're here for you
with Service Centers across the country - We have your back