JET JTM1254VS MILL PACKAGES - JTM-1254VS With X Powerfeed & Air Power Drawbar
description
The JET JTM-1254RVS and JTM-1254VS combine durability, strength and precision engineering, resulting in 12” x 54” Variable Speed Vertical Milling Machines that turn out high quality components. Designed for ease of use, Jet Mills provide ongoing automatic lubrication and quick nut spindle feed along with the JET exclusive new casting, providing the end-user with an easier solution to leveling the machine without raising it up off the floor. These heavy-duty mills are offered in both R-8 & NT-40 Spindles with all the features you've come to expect backed by the industry-leading JET Two Year Warranty.
features
Certified Meehanite® Castings
Precision bored and honed milling head
High precision Class 7 spindle bearings
Quick Spindle Feed Nut
Three-stage power downfeed with automatic stop
Heavy-duty spindle brake
Precision hardened and ground ways and table
Three Precision ground t-slots
Turcite B on X & Y Axis
Adjustable gibs throughout
Weight
3696.0 LB
EAN or UPC
731325514117
We're here for you
with Service Centers across the country - We have your back